Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 12 Ah 200 CCA GEL Rechargeable Sealed Lead Acid Battery
Mfr # YTX14L-BSGEL
Zoro # G6767933
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.80 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14L-BSGEL
- Zoro # G6767933
- UPC # 850005902607
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.80 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14L-BS GEL is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX14L-BS GEL is a 12-Volt 12 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX14L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Standard Desk Phone, Ash (2510D MW (AS))
- ILC Replacement for HBC Ba225000 Battery (BA225000)
- ILC Replacement for Milwaukee 6546-1 Battery (6546-1 BATTERY MILWAUKEE)
- UNISAR Unisar HC-TVLISTENER J3 TV920 TV Listening System (HC-TVLISTENER)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Westward Battery Jump Starter (ML18-1221141198)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for APC Smart-UPS 750 UB1270 (ML7-1219112024)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces E-Wheel EW-36 Mobility Scooter - 4 Pack (ML18-12GELMP4730)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Energizer TX4L (MAX3951945)
- MIGHTY MAX BATTERY 12V 10AH Replaces MFG Master Gardener Cart Sprayer + 12V Charger (ML10-12CHRGR2291)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Hoveround ALL MODELS (ML35-12GEL173)
- BATTERY CLERK AJC Werker WKA12-8F Sealed Lead Acid Replacement Battery 8Ah, 12V, F1 (AJC-D8S-V-0-191685)
- Mighty Max Battery Sealed Lead Acid Batteries