Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 12 Ah 200 CCA GEL Rechargeable Sealed Lead Acid Battery
Mfr # YTX14-BSGEL
Zoro # G6767784
original price:
$75.71
30% off
new price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BSGEL
- Zoro # G6767784
- UPC # 850005902584
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14-BSGEL is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX14-BS GEL is a 12-Volt 12 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX14-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX14-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23, Midnight Camo (214122114061)
- LOGITECH Keyboard, K400 Plus, Black, Wireless (920-007119)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-2666 Udimm For Lenovo - 4X70R38787 (4X70R38787-AX)
- DANTONA Battery 1.55 Volt Silver Oxide Dantona 5 Pack Specialty Batteries (VAL-357-5)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Power ES22-12 - 4 Pack (ML22-12GELMP4115)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Excel 261 Lawn Tractor and Mower (ML-U1-CCA259)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery (ML4-6918110)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Replacement Battery for APC 600R (ML7-12191111111101111162)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for HONDA GL1100 Gold Wing 1100CC 1980-'83 (Y50-N18L-A3GEL26)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery for Polaris 570 Ranger 4x4 2015-2016 (YTX14AHGEL114)
- MIGHTY MAX BATTERY 12V 18AH INT Replacement Battery for Simplex 2081-9275 (MAX3971326)
- Mighty Max Battery Sealed Lead Acid Batteries