Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 110 Ah Rechargeable Sealed Lead Acid Battery
Mfr # ML110-12
Zoro # G6767504
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.40 in
- Width 13 in
- Depth 6.75 in
- Weight 68 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML110-12
- Zoro # G6767504
- UPC # 850005902270
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.40 in |
Width | 13 in |
Depth | 6.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 68 lbs |
Amperage | 110 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML110-12 12 Volt 110 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML110-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML110-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CORPORATION S & G Tool Aid 28200 12-24-42 Volt Circuit Tester (TA28200)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Honda TRX350 Rancher 00-06 (YTX12-BS281)
- VICTRON ENERGY Blue Smart IP67 Charger 24/12(1) 120V NEMA 5-15 (BPC241215106)
- KOAMTAC 1130Mah Hardpack Replacement Battery For Kdc 350R2/470 Scanners. For (699200)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Emerson AP130 (ML18-1221141154)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 - 6 Pack (ML4-6MP687228)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for ATV Quad Dirt / Pit Bike 50/70/110/125 CC (YTX4L-BS156182)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for FM12180 (ML18-12GEL103)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Replaces Honda TRX250 TE, TM FourTrax Recon 2019 (YTX12-BS377)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Power Sonic PS-12120 - 4 Pack (ML10-12MP4210711973413)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for CooPower CP12-10 (ML10-121531880)
- Mighty Max Battery Sealed Lead Acid Batteries