Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 11 Ah 210 CCA GEL Rechargeable Lead Acid Motorcycle Battery
Mfr # YTZ12SGEL
Zoro # G6767407
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 7.94 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTZ12SGEL
- Zoro # G6767407
- UPC # 850005902713
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.94 lbs |
Amperage | 11 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ12SGEL is a 12-Volt 11 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTZ12SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ12SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on the left, negative on the right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE AC USB Adapter, 2 Ports, 2.4A, Folding Prongs, Inspiration Line, Brushed Black (35783)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View (AB10798)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah Merich 400 Battery (MAX3512757)
- MONOPRICE Dp 1.2A Cable, 1.5 ft. (15884)
- MIGHTY MAX BATTERY 12V 35A LIFGPL-U1 NP33-12BFR PC3312 PS12330NB SLAA1235J Battery (ML35-12685)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Aprilia RXV550 SVX550 RXV450 Battery (YTX7A-BS84)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2Ah Battery Replaces Honda VT1300CS CR CT CXA FURY 2018 (YTZ14S1194)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Enduring 6FM18, 6-FM-18 (ML18-1221122639)
- MIGHTY MAX BATTERY YTX9-BS REPLACEMENT FOR YUASA YTX9-BS YUASA YUAMX9MPK BATTERIES (YTX9-BS28)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for DR Mower 10483 104837 (ML18-12INT300)
- BATTERY CLERK AJC® Powerware PW9130L3000T-XL 12V 9Ah UPS Battery (POWERWARE-PW9130L3000T-XL)
- Mighty Max Battery Sealed Lead Acid Batteries