Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 10 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery
Mfr # ML10-12
Zoro # G6767468
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12
- Zoro # G6767468
- UPC # 860000524995
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vehicle ID Card Holder, PK5 (2XKE9)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- BATTERY CLERK AJC® Yuasa NP2.8-12 12V 3.2Ah Sealed Lead Acid Battery (YUASA-NP2.8-12)
- KONUS Giant 20x60mm Porro Prism Binocular (2125)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Briggs Stratton Generator 193043GS (ML22-12GEL352)
- MIGHTY MAX BATTERY 12V 18AH UPS Replacement Battery for APC RBC11, RBC7, RBC55 - 2 Pack (ML18-12MP23)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Fullriver DC35-12A DC35-12 A (ML35-12INT803)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH Scooter Battery Replaces Werker WKA12-10F2, WKA12-10 F2 - 4PK (MAX3431124)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH General 00648 Sealed Non-Spillable Emergency Light Battery WKA6-5F - 6PK (MAX3426981)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Emerson UPS400 Emergency Light (ML4-6422)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery Replacement for Power Sonic PS-12550 (ML55-12INT385)
- Mighty Max Battery Sealed Lead Acid Batteries