Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12 Volt 10 Ah Rechargeable Battery - 5 Pack
Mfr # ML10-12MP56341
Zoro # G300805715
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12MP56341
- Zoro # G300805715
- UPC # 730052366631
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 5 Pack
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 5 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Monitor Wall Mount 13-27" Screens, SLV (MI-33114)
- DEWALT Battery and Charger Kit, 20VDC, Soft Bag (DCB205-2CK)
- MIGHTY MAX BATTERY 12V 22AH Battery for D5745 40648 UB12220 WP18-12 6FM18 - 4 Pack (ML22-12MP4112510825)
- C2G 3Ft Db9 M/F Serial Rs232 Extension Cable - Black (25213)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for ADT SECURITY ALARM 899953 (ML7-1211019)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for AGM EZXRWWWEP (MAX3961327)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 10 Pack (ML7-12MP103612549)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Yuasa NP3212 (ML3-1291813)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Husqvarna 449 TE 2011 (YTZ7S41)
- MIGHTY MAX BATTERY 12V 7.2Ah Compatible Battery for APC Back-UPS 550 BE550G - 10 Pack (ML7-12MP103612580)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Mercedes-Benz ML350 (ML7-121911111319)
- Mighty Max Battery Sealed Lead Acid Batteries