Shop All Automotive Battery Chargers
Mighty Max Battery
100Watt Solar Panel 12V Poly Battery Charger for Motorhome Truck Trailer
Mfr # MAX3990101
Zoro # G909134087
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3990101
- Zoro # G909134087
- UPC # 29483823081
- Country of Origin Viet Nam
- Category Automotive Battery Chargers
Description
MIGHTY MAX Solar is excited to bring you this 100-Watt 12-Volt Polycrystalline Solar panel. MIGHTY MAX solar panels offer you a totally new definition to the word compact. Their sleek design, compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system. Compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system on the road or your family's favorite camp site. MIGHTY MAX Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain and strong wind loads. So bring it on Mother Nature and bring on the sun. MLS-100WP is a 12-Volt 18-Volt 100-Watt polycrystalline solar panel. High efficiency solar cells based on innovative photovoltaic technology. Strong aluminum frame manufactured to withstand a heavier snow load and high wind pressures, passing a snow load of 5400 Pa. Dimensions: 40 in. x 27 in. x 1.40 in. pre drilled diodes in junction box and a pair of 35 in. cables with MC4 connectors already attached to the panel. Pre drilled holes on the back of the panel for fast mounting and securing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUPP MARINE 2-Piece Antenna Collar f/1.5" Antennas (09-1258-2PC)
- STROMBERG CARLSON Stromberg Carlson LA2022152 Starter Ladder, 51.5 (LA-2022152)
- OTC Cam Tool Set, No. of Pieces 3 (6680)
- SKF Shaft Seal, 1-9/16 x 2-1/16 x 1/4", CRW1, NBR (15508)
- MIGHTY MAX BATTERY 100 Watts 100W Solar Panel 12V - 18V Poly Off Grid Battery Charger for RV (MAX3526012)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Camping RV Tarvel Trailer (MAX3990179)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Motorhomes Trailers (MAX3990178)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Trailer Camper Marine (MAX3990093)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Poly Off Grid Battery Charger for Trucks (MAX3547839)
- MIGHTY MAX BATTERY 100 watt 12V poly Solar panel RV Camping Boat Dock Battery Charge (MAX3526009)
- MASTERVOLT ChargeMaster Plus 24V, 20A, 3-Bank Battery Charger (44320205)
- Mighty Max Battery Automotive Battery Chargers