Shop All Battery Chargers
Mighty Max Battery
100Watt Solar Panel 12V Poly Battery Charger for Camper Roof Cabin Shed
Mfr # MAX3990095
Zoro # G109134092
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3990095
- Zoro # G109134092
- UPC # 29483823029
- Country of Origin Viet Nam
- Category Battery Chargers
Description
MIGHTY MAX Solar is excited to bring you this 100-Watt 12-Volt Polycrystalline Solar panel. MIGHTY MAX solar panels offer you a totally new definition to the word compact. Their sleek design, compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system. Compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system on the road or your family's favorite camp site. MIGHTY MAX Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain and strong wind loads. So bring it on Mother Nature and bring on the sun. MLS-100WP is a 12-Volt 18-Volt 100-Watt polycrystalline solar panel. High efficiency solar cells based on innovative photovoltaic technology. Strong aluminum frame manufactured to withstand a heavier snow load and high wind pressures, passing a snow load of 5400 Pa. Dimensions: 40 in. x 27 in. x 1.40 in. pre drilled diodes in junction box and a pair of 35 in. cables with MC4 connectors already attached to the panel. Pre drilled holes on the back of the panel for fast mounting and securing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Video Balun, 5MP, BNC Interface, Black (HDB-VSTPT2)
- DANTONA Battery 6 Volt Lithium (CR) Dantona Lithium Photo Battery (LITH-17)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-24)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U420-003)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 5Ah Securitron DK25 SLA Battery (MAX3497560)
- MIGHTY MAX BATTERY 24V 5Amp Charger for Activecare Prowler 3310, 3410 3 Stage Automatic (MAX3496842)
- MIGHTY MAX BATTERY 24V 5A EVA Medical Universal Scooter Power Wheelchair Battery Charger (MAX3496827)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER / MAINTAINER for 12V Drive Medical Phoenix Battery (MAX3513782)
- MIGHTY MAX BATTERY 18 Volt 2 Amp SLA Battery Charger and Maintainer (MAX3816988)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 7AH Technacell EP665 Battery (MAX3497496)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Sure Light CA Battery (MAX3497482)
- Mighty Max Battery Battery Chargers