Shop All Automotive Battery Chargers
Mighty Max Battery
10 Watt Polycrystalline Solar Panel Charger for Boats
Mfr # MAX3526115
Zoro # G409134082
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3526115
- Zoro # G409134082
- UPC # 656727485172
- Country of Origin Viet Nam
- Category Automotive Battery Chargers
Description
MIGHTY MAX Solar is excited to bring you this 10-Watt 12-Volt Polycrystalline Solar panel. MIGHTY MAX solar panels offer you a totally new definition to the word compact. Their sleek design, compact body, pre-drilled holes and a set of 6 ft. alligator clips coming directly off the panel makes this panel a breeze for portability of an off-grid system on the road or your family's favorite camp site. MIGHTY MAX Solar delivers exactly what is advertised. You'll receive 10-Watt of solar energy in this panel, not less, like other leading manufacturers. We stand by our product and its performance. When you buy MIGHTY MAX Solar, you're buying with confidence to keep your electrical needs running. MIGHTY MAX Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain, and strong wind loads. So bring it on Mother Nature, and bring on the sun. MLS-10WP is 12-Volt 10-Watt polycrystalline solar panel. Dimensions: 13.75 in. x 10 in. x 0.75 in. pre drilled diodes in junction box and a pair of 6.5 ft. cables with alligator clips already attached to the panel. Strong aluminum frame and high efficiency solar cells bade on photovoltaic technology. Pre drilled holes on the back of the panel for fast mounting and securing. Designed for maintaining and charging 12-Volt batteries in RVs, cabins, boats, battery operated gates, hunting cameras and many other battery power products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Blue Disc Brak Disc Brake Pads, Be1039H (BE1039H)
- PUROLATOR Purolator L36296 Purolator Premium Engine Protection Oil Filter (L36296)
- ZEROSTART Silicone Pad, Adhesive - 250W, 220V, 1.1A - 3-1/2in. 9 Cm X 4-1/4in. 11 Cm (3400075)
- VICTOR Short Knob Lighter, Black/Silver (05111-8)
- MIGHTY MAX BATTERY 100 watt 12V poly Solar panel RV Camping Boat Dock Battery Charge (MAX3526009)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Motorhomes Trailers (MAX3990178)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Boat (MAX3526091)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Trailer Camper Marine (MAX3990093)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Yacht, RV Marine Trailer (MAX3990099)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Camping RV Tarvel Trailer (MAX3990179)
- SCHUMACHER ELECTRIC Fully Automatic 6V and 12V 15A Auto Battery Charger (SC1359)
- Mighty Max Battery Automotive Battery Chargers