Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Wide Caution Floor Tape, 4"x100 ft. Roll
Mfr # 4RCA
Zoro # G6979338
product price: $297.22
/ea
Free Shipping & Returns
$297.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 100 ft.
- Legend Caution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 4RCA
- Zoro # G6979338
- UPC # 00815035017486
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 100 ft. |
Details
Item | Floor Tape |
Legend | Caution |
Description
Wide Caution Floor Tape,4 In.x100 ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 Inx 3/4 In (369-2520761)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 W 110)
- ANSELL Hood, Universal, Red, Polyester (66-664)
- ALL-SOURCE Waist Nail Apron (323037)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (6RGRY)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- MIGHTY LINE Floor marking, Yellow, 10x15in, Arrow, PK20 (ARROW15Y)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Yllw, PK50 (ARROW10Y)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (6RB)
- MIGHTY LINE Floor Marking Tape, L Shape, PK100 (ANGLEO)
- BLACK SWAN Caution Tape 3" X 300' (15355)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings