Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Tape, Yel, Reflectiv Center, 4"x75 ft. Roll
Mfr # 4RYREF
Zoro # G6979143
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Pattern Solid with Center Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 4RYREF
- Zoro # G6979143
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 75 ft. |
Details
Item | Industrial Safety Floor Marking Tape |
Color | Yellow |
Pattern | Solid with Center Line |
Description
Tape,Yel,Reflectiv Center,4 In.x75 ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-Visor Frame for 3M Versaflo M-967N (M-961N)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- SPEAKMAN Wall Mntd Eye/Face Wsh (SE-575)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-09)
- MIGHTY LINE Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll (2RYCHVM)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 2"x100 ft. Roll (2RWCHVB)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 4"x100 ft. Roll (4RWCHVB)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (4RYREFCTR)
- MIGHTY LINE Floor Tape Dot, Solid, Blue, 3.5", PK102 (BDOT)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE2.75)
- INCOM INCOM Reflective Safety Tape, 3W x 30'L, Striped Yellow/Black, 1 Roll (RST136)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings