Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll
Mfr # 2RYCHVM
Zoro # G6979170
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Pattern Striped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 2RYCHVM
- Zoro # G6979170
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 100 ft. |
Details
Item | Industrial Safety Floor Marking Tape |
Color | Yellow/Magenta Chevrons |
Pattern | Striped |
Description
Tape,Yel,Mgnta Chevrons,2 In.x100 ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, M ( 8 ), Brown (PD5931M)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- MCR SAFETY Multitask Brown Economy Leather, XL, PK12 (920XL)
- COMPASS Ext Sgn, Alum, Blac, 11 39/64in, 1W (CCEDRE)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 4"x100 ft. Roll (4RWCHVB)
- MIGHTY LINE Tape, Yel, Reflectiv Center, 4"x75 ft. Roll (4RYREF)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 2"x100 ft. Roll (2RWCHVB)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings