Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Protective Floor Tape, Roll, Transparent
Mfr # PROTECTIONTAPE5.75
Zoro # G6597771
product price: $206.86
/ea
Free Shipping & Returns
$206.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 3/4 in
- Material vinyl
- Tape Color Clear
- Tape Format Continuous Roll
- Thickness 50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # PROTECTIONTAPE5.75
- Zoro # G6597771
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5 3/4 in |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 5 3/4 in |
Imperial Tape WxL | 5 3/4 in x 100 ft |
Description
Floor Tape, Continuous Roll, Solid, Clear, 5 3/4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Lineman Gloves Class 0 Epdm, 14 Inch, PR (E014BL/9)
- ERB SAFETY Safety Glasses, Blue Scratch-Resistant (15332)
- TOUGH DUCK Lined Jacket, Mens, S, Black (S24511)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 9, PR (96-002)
- MIGHTY LINE Ind Floor Tape, Roll, Red/Phosphorescent (4RRLUMCTR)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE2.75)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (4RGRY)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Purple, PK100 (PDOT)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 6" x 60', Black, 1/Roll (T960680B)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings