Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Protective Floor Tape, Roll, Transparent
Mfr # PROTECTIONTAPE3.75
Zoro # G6918782
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 3/4 in
- Material vinyl
- Tape Color Clear
- Tape Format Continuous Roll
- Thickness 50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # PROTECTIONTAPE3.75
- Zoro # G6918782
- UPC # 815035013266
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 3/4 in |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 3/4 in |
Imperial Tape WxL | 3 3/4 in x 100 ft |
Description
Floor Tape, Continuous Roll, Solid, Clear, 3 3/4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Olive, Plain, PR (75120/11)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Boiler Shutoff, Landscape (OS-EM-P-710-L-10299)
- CONDOR OUTDOOR PRODUCTS SIDEKICK POUCH, COYOTE BROWN (MA64-498)
- U.S. MILITARY MERCHANDISE CAP USN LOGO NAVY-KHAKI ASSORTED (CP00202)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (6RG)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Yllw, PK50 (ARROW10Y)
- MIGHTY LINE Ind Floor Tape Markers, Brwn, Vinyl, PK100 (ANGLE3RBRN)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (4RP)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings