Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Protective Floor Tape, Roll, Transparent
Mfr # PROTECTIONTAPE2.75
Zoro # G6626173
Free Shipping & Returns
$103.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Material vinyl
- Tape Color Clear
- Tape Format Continuous Roll
- Thickness 50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # PROTECTIONTAPE2.75
- Zoro # G6626173
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 3/4 in |
Roll Length | 100 ft |
Imperial Tape WxL | 2 3/4 in x 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 3/4 in |
Description
Floor Tape, Continuous Roll, Solid, Clear, 2 3/4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Full Brim Premier Hard Hat (PS56)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21002 (TCSL1-21002)
- CAROLINES TREASURES Deep Blue Rainbow Trout Indoor or Outdoor Mat, 24 x 36 in. (MW1213JMAT)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BY)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- MIGHTY LINE Freezr Floor Tape, Yellow, 4"x100 ft. Roll (4FY)
- MIGHTY LINE Floor Tape Dot, Solid, Blue, 3.5", PK102 (BDOT)
- MIGHTY LINE Floor marking, Yellow, 10x15in, Arrow, PK20 (ARROW15Y)
- BRADY Brady® 104314 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Blue (104314)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings