Shop All Marking and Warning Tapes
Mighty Line
Marking Tape, Roll, 6In W, 100 ft. L
Mfr # 6RWCHV
Zoro # G3931925
product price: $241.00
/ea
Free Shipping & Returns
$241.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Retroreflective Grade Non-Reflective
- Legend No Legend
- Safety Tape Color Black, White
- Roll Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 6RWCHV
- Zoro # G3931925
- UPC # 815035010579
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 6 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 6 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (BK112AF)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- NMC Fire Alarm Sign (VS3R)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RYCHV)
- MIGHTY LINE Floor Marking Tape, Roll, Ornge, Solid, PVC (2RO)
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RWCHV)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (WHITET)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RYLUMCTR)
- MIGHTY LINE Floor Marking Tape, 2In W, Blk/Ylw, PK100 (ANGLEB&Y)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Blk/Wht (121913)
- Mighty Line Marking and Warning Tapes