Shop All Marking and Warning Tapes
Mighty Line
Marking Tape, Roll, 6In W, 100 ft. L
Mfr # 6RW
Zoro # G3987383
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 100 ft
- Material Rubber
- Die Cut Shape Continuous Roll
- Glow-in-the-Dark No
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # 6RW
- Zoro # G3987383
- UPC # 815035010555
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 6 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 6 in x 100 ft |
Imperial Tape Width | 6 in |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 6 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: Hazard Communication, Includes One-Page Quiz, English/Spanish, PK15 (B0001650EX)
- BDG Goatskin Driver Cut Resistant Liner, Size X3L (20-1-1871-X3L)
- STI Fire Barrier Sealant, 10.1 oz., Limestone (SIL300)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, White (WG4WF-SVMC)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (MT401)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Blk, PK100 (ANGLEBLK)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Ylw, PK100 (ANGLEY)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (WHITET)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- BSC PREFERRED 4'' x 36 yds. Yellow Tape Logic Solid Vinyl Safety Tape, 3PK (T94363PKY)
- Mighty Line Marking and Warning Tapes