Shop All Marking and Warning Tapes
Mighty Line
Marking Tape, Roll, 6In W, 100 ft. L
Mfr # 6RBLK
Zoro # G3981013
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Tape Color Black
- Material Rubber
- Roll Length 100 ft
- Die Cut Shape Continuous Roll
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 6RBLK
- Zoro # G3981013
- UPC # 815035010487
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 6 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 6 in x 100 ft |
Imperial Tape Width | 6 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Black, 6 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Surface Mount Protective Cover, 4-15/32 in. H (STI-6519)
- TINGLEY Rain Bib Overall, XL, Yellow, Unisex (O22047)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 24" W, 120PK (MAT195-GY)
- NMC Safety First Aid Kit Sign, SF65A (SF65A)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Grn, PK100 (ANGLEG)
- MIGHTY LINE Floor Tape, Yellow, 6 inx10 in, Ped, PK20 (MANY)
- MIGHTY LINE Traffic Marking Tape, Roll, 4In, 100 ft. L (4RYBLKCTR)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (B&YT)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RW)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RWCHV)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586WF FLO RED)
- Mighty Line Marking and Warning Tapes