Shop All Marking and Warning Tapes
Mighty Line
Marking Tape, Roll, 4In W, 100 ft. L
Mfr # 4RWCHV
Zoro # G4108456
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 100 ft
- Retroreflective Grade Non-Reflective
- Material Rubber
- Glow-in-the-Dark No
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 4RWCHV
- Zoro # G4108456
- UPC # 815035010395
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 4 in |
Imperial Tape WxL | 4 in x 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGZ GARDN GLVS LATEX COATD L (75382-26)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-17762)
- 5S SUPPLIES 8 Wastes of Lean Poster 24in X 32in (POSTER-8WL-V1)
- REEBOK Athletic Work Shoes, Stl, Blk, 11-1/2M, PR (RB1910)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RR)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RR)
- MIGHTY LINE Floor Marking Tape, Roll, Ornge, Solid, PVC (2RO)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Blk, PK100 (ANGLEBLK)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104439)
- Mighty Line Marking and Warning Tapes