Shop All Marking and Warning Tapes
Mighty Line
Marking Tape, Roll, 2In W
Mfr # 2RRLUM
Zoro # G4175735
product price: $157.00
/ea
Free Shipping & Returns
$157.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 100 ft
- Legend No Legend
- Die Cut Shape Continuous Roll
- Material vinyl
- Pattern Solid with Center Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 2RRLUM
- Zoro # G4175735
- UPC # 815035010166
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 2 in |
Imperial Tape WxL | 2 in x 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid with Center Line, Red, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/CAF)
- NMC Danger Go Slow Sound Signal Sign, D543PB (D543PB)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 2XL/3XL (48-73-5023)
- PYRAMEX Rendevous, Blackr Frame, Amber Lens, Amber Scratch-Resistant (SB2830S)
- MIGHTY LINE Floor Marking Tape, Roll, Ornge, Solid, PVC (2RO)
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RWCHV)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RR)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (WHITET)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (GREENT)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RR)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , CAUTION Black/Yellow Stripe (IN-40-732I)
- Mighty Line Marking and Warning Tapes