Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Industrial Floor Tape, Roll, Purple, Vinyl
Mfr # 2RP
Zoro # G6555552
product price: $127.00
/ea
Free Shipping & Returns
$127.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 100 ft.
- Material Vinyl
- Color Purple
- Tape Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 2RP
- Zoro # G6555552
- UPC # 815035011651
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Purple, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Unfilled Lockout Station (S1850)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 6, PR (11-818)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L, HPPE (9218M13)
- ERB SAFETY Samson Back Support, Suspenders, Black, MD, 33"-37" (12301)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (2RGRY)
- MIGHTY LINE Tape, Yel, Reflectiv Center, 4"x75 ft. Roll (4RYREF)
- MIGHTY LINE Floor marking, Black/Yellow, 4inx4in, Roll (MTH470)
- MIGHTY LINE Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll (2RYCHVM)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Orng, PK50 (ARROW10O)
- MIGHTY LINE Floor Marking Tape, Roll, Red, Solid, PVC (3RR)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2in x 2ft, PK50 (2X24SB)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings