Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Industrial Floor Tape, Roll, Orange, Vinyl
Mfr # 4RO
Zoro # G6885925
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 100 ft.
- Material Vinyl
- Color Orange
- Tape Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # 4RO
- Zoro # G6885925
- UPC # 815035010357
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Sign, SA124P (SA124P)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Red, PK6 (CPT-RED-25PL-KD6PK)
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- MIGHTY LINE Ind Floor Tape Markers, Foot, Brown, PK50 (BRNFTPRT)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE1.75)
- MIGHTY LINE Floor Tape Dot, Solid, Blue, 3.5", PK102 (BDOT)
- MIGHTY LINE Ind Floor Tape Markers, Dot, White, PK200 (WDOT2.7)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- 3M Anti-Slip Tape Blk 60'L (7731)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings