Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Industrial Floor Tape, Roll, Green, Vinyl
Mfr # 6RG
Zoro # G7127671
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Vinyl
- Tape Color Green
- Tape Format Continuous Roll
- Thickness 50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # 6RG
- Zoro # G7127671
- UPC # 815035010524
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape Width | 6 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 6 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 6 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-4XL)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Dam No Swimming, Portrait (OS-DS-D-57-V-1644)
- TOUGH GUY Door Barricade Sign, 14 in Height, 18 in Width, Nylon, English, Spanish (6GJA0)
- PUREFLO Visor Protector Heavy Duty (PR02510SP)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (6RWCHVRED)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Orng, PK50 (ARROW10O)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Yllw, PK50 (ARROW10Y)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (6RGRY)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Blue, PK50 (ARROW10B)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 42in W, Extruded Alum (500BY3-6)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings