Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Industrial Floor Tape, Roll, Green, Vinyl
Mfr # 2RG
Zoro # G6756547
product price: $127.00
/ea
Free Shipping & Returns
$127.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 100 ft.
- Material Vinyl
- Color Green
- Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 2RG
- Zoro # G6756547
- UPC # 815035010043
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, 2XL (MG403/2XL)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1169-RD_14X10 (U5-1169-RD_14X10)
- NMC Danger Lock Out Equipment Before Servicing Label, Pk5 (DGA18AP)
- INFRAREDCARE Infraredcare 82101 Wrist-thumb support brace with metal splint (82101)
- MIGHTY LINE Freezer Floor Tape, Yllw, 2"x100 ft. Roll (2FY)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (4RP)
- MIGHTY LINE Ind Floor Tape, Roll, Orange/Blue, Vinyl (4ROBCTR)
- MIGHTY LINE Floor Marking Tape, Roll, Red, Solid, PVC (3RR)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (2RP)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings