Mighty Line

Industrial Floor Tape, Roll, Blue, Vinyl


product price: $220.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 6"
  • Material Vinyl
  • Tape Color Blue
  • Tape Format Continuous Roll
  • Standards ASTM D 882, PSTC-101D
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6"
Length 100 ft.
Roll Length 100 ft
Imperial Tape Length 100 ft
Imperial Tape Width 6 in
Imperial Tape WxL 6 in x 100 ft

Description

Floor Marking Tape, Continuous Roll, Solid, Blue, 6 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.