Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Industrial Floor Tape, Roll, Blue, Vinyl
Mfr # 3RB
Zoro # G6784066
original price:
$158.00
9% off
Free Shipping & Returns
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Blue
- Material Vinyl
- Tape Color Blue
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # 3RB
- Zoro # G6784066
- UPC # 815035010197
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape WxL | 3 in x 100 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 3 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Non-Potable Water Sign, N322AB (N322AB)
- STI Fire Barrier Sealant, 5 gal., Red (SSS105)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, XL (C53122)
- PORTWEST Iona Cotton Coverall, S (C814)
- MIGHTY LINE Freezr Floor Tape, Yellow, 4"x100 ft. Roll (4FY)
- MIGHTY LINE Corner, Mini, Yellow, 2" L x 3/4" W, PK108 (MCORNERY)
- MIGHTY LINE Ind Floor Tape, Roll, Orange/Blue, Vinyl (4ROBCTR)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (4RGRY)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (2RBLK)
- MIGHTY LINE Floor marking, Yellow, 9.5 in, Circle, PK20 (DOT10Y)
- VISUAL WORKPLACE Shadow Marking Tape, Solid, Wht, 12-1/4" W (30-400-1215-601)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings