Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape, Roll, Yellow/Blue, Vinyl
Mfr # 2RYBCTR
Zoro # G6673493
product price: $155.00
/ea
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Length 100 ft.
- Material Vinyl
- Color Yellow/Blue
- Tape Color Blue/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 2RYBCTR
- Zoro # G6673493
- UPC # 815035010142
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape WxL | 2 in x 100 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid with Center Line, Blue/Yellow, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Gloves Large Framer Dexterity (140L)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, S (5501N95S)
- 3M E-A-R Ear Plugs, 500 PK (10080529910049)
- ZORO SELECT Barrier Post Kit, 41" H, Blk, Plastic Post (71003-6)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 4" x 100', Yellow/Black, 1/Case (T94100BY)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (6RB)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (3RGRY)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (2RGRY)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Purple, PK100 (PDOT)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- HILLMAN 2 in. W X 24 in. L Red/Silver Reflective Safety Tape 1 pk, 5PK (840380)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings