Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape, Roll, Red/White, Vinyl
Mfr # 6RWCHVRED
Zoro # G7089162
Free Shipping & Returns
$241.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Vinyl
- Tape Color Red/White
- Tape Format Continuous Roll
- Thickness 60 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # 6RWCHVRED
- Zoro # G7089162
- UPC # 815035010586
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 6 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Dealer Apron, F77, Black (18499)
- WERNER SoftCoil Arc Flash Lanyard (C813200)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Gold, Spandex, Neoprene (EXO-MOL-05-XL)
- BRADY Weather Resistant Polyester Outdoor Labels 3 in W x 300 ft L Yellow (THT-21-8591-YL)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (6RB)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Yllw, PK50 (ARROW10Y)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Blue, PK50 (ARROW10B)
- MIGHTY LINE Floor marking, Clear, 3 inx3 in, Roll (3FC)
- MIGHTY LINE Floor Marking Tape, L Shape, PK100 (ANGLEO)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- SUPERGRIT 4" Stair nosing-4'6" Black (141-BLA46)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings