Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape, Roll, Red/White, Vinyl
Mfr # 4RWCHVRED
Zoro # G7211154
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Color White/Red Chevrons
- Material Vinyl
- Tape Color Red/White
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 4RWCHVRED
- Zoro # G7211154
- UPC # 815035010401
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Sleeve Forearm Sleeve Split Leather Velcro Closure, Size XL (64-1-SLF-XL)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, XXL (J7819-XXL)
- RAILHEAD GEAR Baton, Red, LED, 2 C Batteries (KE-SLB41)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-1000)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (6RG)
- MIGHTY LINE Clear Floor Tape, 2" x 100 ft. Roll (2FC)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- MIGHTY LINE Angle, Yellow, 10" L x 4" W, PK25 (ANGLE4Y)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings