Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape, Roll, Red/White, Vinyl
Mfr # 2RWCHVRED
Zoro # G6410467
product price: $137.00
/ea
Free Shipping & Returns
$137.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 100 ft.
- Material Vinyl
- Color white/Red Chevrons
- Tape Color Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # 2RWCHVRED
- Zoro # G6410467
- UPC # 815035010098
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Lockout Tag, Danger Locked Out Do Not Remove Tag HS-Laminate, 25/Pack (MLT418LTP)
- DURABLE CORP 2' X 3' Charoal Entrance Mat Entrance Mat (654S23CH)
- SHOWA Cut Resistant Gloves, Yellow/Blue, L, PR (KV300L-09)
- RADIANS Large Unisex Long Sleeve Shirt, 22 in. (ST21-3PGS-L)
- MIGHTY LINE Floor marking, Yellow, 9.5 in, Circle, PK20 (DOT10Y)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (6RWCHVRED)
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- BRADY 1/4" x 50 ft. Green Border Line Tape (121125)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings