Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Foot, Orange, PK50
Mfr # OFTPRT
Zoro # G6541683
product price: $100.00
/pk 50, $2.00/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Material Vinyl
- Color Orange
- Tape Color Orange
- Tape Strip Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # OFTPRT
- Zoro # G6541683
- UPC # 815035011095
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3-1/2" |
Length | 9-1/2" |
Tape Strip Length | 6 in |
Imperial Tape Width | 3 1/2 in |
Imperial Tape Length | 9 1/2 in |
Imperial Tape WxL | 3 1/2 in x 9 1/2 in |
Description
Floor Marking Tape, Footprint, Solid, Orange, 3 1/2 in, 9 1/2 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-S)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, L (60581)
- ERGODYNE Bump Cap, Long, Navy (23345)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- MIGHTY LINE Freezr Floor Tape, Yellow, 4"x100 ft. Roll (4FY)
- MIGHTY LINE Ind Floor Tape Markers, Brwn, Vinyl, PK100 (ANGLE3RBRN)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings