Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Foot, Gray, PK50
Mfr # GRYFTPRT
Zoro # G6897387
product price: $100.00
/pk 50, $2.00/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Length 9-1/2"
- Material Vinyl
- Color Gray
- Tape Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # GRYFTPRT
- Zoro # G6897387
- UPC # 815035011361
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3-1/2" |
Length | 9-1/2" |
Tape Strip Length | 9 in |
Imperial Tape WxL | 3 1/2 in x 9 1/2 in |
Imperial Tape Length | 9 1/2 in |
Imperial Tape Width | 3 1/2 in |
Description
Floor Marking Tape, Footprint, Solid, Gray, 3 1/2 in, 9 1/2 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- MCR SAFETY Chemical Resistant Glove, L, Black, PR (CP05L)
- MECHANIX WEAR Mechanics Gloves, Brown, 8, PR (MFF-07-008)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- MIGHTY LINE Ind Floor Tape Markers, Brwn, Vinyl, PK100 (ANGLE3RBRN)
- MIGHTY LINE Ind Floor Tape, Roll, Red/Phosphorescent (4RRLUMCTR)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (3RWCHVRED)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Purple, PK100 (PDOT)
- INCOM Non-Skid Step Tape 1 roll Black 60' L x 4" W (FLM641-BK)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings