Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Foot, Brown, PK50
Mfr # BRNFTPRT
Zoro # G6928957
product price: $100.00
/pk 50, $2.00/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Material Vinyl
- Color Brown
- Tape Color Brown
- Tape Strip Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # BRNFTPRT
- Zoro # G6928957
- UPC # 815035011378
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3-1/2" |
Length | 9-1/2" |
Tape Strip Length | 9 in |
Imperial Tape Length | 9 1/2 in |
Imperial Tape Width | 3 1/2 in |
Imperial Tape WxL | 3 1/2 in x 9 1/2 in |
Description
Floor Marking Tape, Footprint, Solid, Brown, 3 1/2 in, 9 1/2 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST FR Antistatic Henley T-Shirt, Med (FR32)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- ALLEGRO INDUSTRIES Nova 3 Replaceme Nt Inner Lens 10Pkg (NV37-22)
- HY-KO Number House 1 3-1/4In Refl (PS-20/1)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- MIGHTY LINE Floor Marking Tape, Roll, White, Solid, PVC (3RW)
- MIGHTY LINE Tape, Yel, Reflectiv Center, 4"x75 ft. Roll (4RYREF)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (3RBLK)
- MIGHTY LINE Angle, Yellow, 10" L x 4" W, PK25 (ANGLE4Y)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE1.75)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (2RBLK)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings