Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Dot, White, PK200
Mfr # WDOT2.7
Zoro # G6698185
product price: $98.60
/pk 200, $0.49/ea
Free Shipping & Returns
$98.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.7"
- Length 2-11/16"
- Material Vinyl
- Color White
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # WDOT2.7
- Zoro # G6698185
- UPC # 815035012207
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2.7" |
Length | 2-11/16" |
Tape Strip Length | 2 11/16 in |
Diameter | 2-11/16" |
Imperial Tape WxL | 2 11/16 in |
Imperial Tape Width | 2 11/16 in |
Imperial Tape Shape Diameter | 2 11/16 in |
Description
Floor Marking Tape, Circle, Solid, White, 2 11/16 in, 2 11/16 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER UN3077 Orange Panel, Vinyl, PK25 (ZOPEZ3077)
- SPEAKMAN Batt. Op. Sensor Eyewash Faucet W/ Under-counter Mixing Valve (SEF-1812)
- WEARWELL Grit Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (477)
- ANSELL 24" Chemical Resistant Gloves, PVC, 8, 1 PR (23-201)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (2RGRY)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (3RGRY)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (6RWCHVRED)
- MIGHTY LINE Floor Marking Tape, Roll, White, Solid, PVC (3RW)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings