Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Dot, Blue, PK200
Mfr # BDOT2.7
Zoro # G6820843
product price: $98.60
/pk 200, $0.49/ea
Free Shipping & Returns
$98.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.7"
- Length 2-11/16"
- Material Vinyl
- Color Blue
- Tape Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # BDOT2.7
- Zoro # G6820843
- UPC # 815035011958
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2.7" |
Length | 2-11/16" |
Tape Strip Length | 2 11/16 in |
Diameter | 2-11/16" |
Imperial Tape Shape Diameter | 2 11/16 in |
Imperial Tape Width | 2 11/16 in |
Imperial Tape WxL | 2 11/16 in |
Description
Floor Marking Tape, Circle, Solid, Blue, 2 11/16 in, 2 11/16 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Cooling Sleeve Black (V2053370U-M/L)
- LYLE Safety Sign, Use Ear Protection, 5 in. H (U4-1557-RD_7X5)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Pop-Up Pak, PK200 (0350-200PU)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (6RG)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (4RGRY)
- MIGHTY LINE Floor marking, Yellow, 3 inx3 in, Roll (MT301)
- MIGHTY LINE Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll (2RYCHVM)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (3RGRY)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (6RWCHVRED)
- RUST-OLEUM Stair Nosing, Ylw, 36inW, Plstic/Fiberglass (271819)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings