Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Arrow, Yllw, PK50
Mfr # ARROW10Y
Zoro # G6925143
product price: $150.00
/pk 50, $3.00/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Vinyl
- Tape Color Yellow
- Tape Strip Length 10 in
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # ARROW10Y
- Zoro # G6925143
- UPC # 815035012412
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 10" |
Tape Strip Length | 10 in |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 10 in |
Imperial Tape Length | 10 in |
Description
Floor Marking Tape, Arrow, Solid, Yellow, 6 in, 10 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP321003)
- GREASE MONKEY GLOVE GORILLA GRIP XL (25054-26)
- MCR SAFETY Mechanics Gloves, M, Black/Blue (900M)
- AZAR DISPLAYS Large Black Slide-In A-Frame Sidewalk Sign (300241)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Blue, PK50 (ARROW10B)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Orng, PK50 (ARROW10O)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (6RG)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (6RB)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings