Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Arrow, Orng, PK50
Mfr # ARROW10O
Zoro # G7073954
product price: $150.00
/pk 50, $3.00/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Vinyl
- Tape Color Orange
- Tape Strip Length 10 in
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # ARROW10O
- Zoro # G7073954
- UPC # 815035012436
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 10" |
Tape Strip Length | 10 in |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 10 in |
Imperial Tape Length | 10 in |
Description
Floor Marking Tape, Arrow, Solid, Orange, 6 in, 10 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 130)
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , EAR PROTECTION REQUIRED (IN-40-715I)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 6 ft L, 12 in W, Black/Yellow (GNRS2611YB)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (6RG)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (6RB)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Yllw, PK50 (ARROW10Y)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- TUFTILE ADA Warning Pad, Brick Red, 5 ft L x 2 ft. W (TT2460-SA-BRD-1)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings