Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Ind Floor Tape Markers, Arrow, Green, PK50
Mfr # ARROW10G
Zoro # G6678147
product price: $150.00
/pk 50, $3.00/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Vinyl
- Tape Color Green
- Tape Strip Length 10 in
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # ARROW10G
- Zoro # G6678147
- UPC # 815035012450
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 10" |
Tape Strip Length | 10 in |
Imperial Tape Length | 10 in |
Imperial Tape WxL | 6 in x 10 in |
Imperial Tape Width | 6 in |
Description
Floor Marking Tape, Arrow, Solid, Green, 6 in, 10 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L/XL Class 3 Rainsuit (RW101-L-XL)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- LYLE Traffic Sign, 12 in Height, 12 in Width, Aluminum, Square, English (NT-036-12HA)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (9370S)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Blue, PK50 (ARROW10B)
- MIGHTY LINE Ind Floor Tape Markers, Dot, White, PK200 (WDOT2.7)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- MIGHTY LINE Floor Tape Dot, Solid, Red, 3.5", PK102 (RDOT)
- MIGHTY LINE Clear Floor Tape, 2" x 100 ft. Roll (2FC)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- TUFFMARK Tuff Mark Tape, Blue, 2"x100ft (TM1102B)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings