Mighty Line

Handheld Tape Dispenser


product price: $11.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Depth 3 in
  • Handle Material Plastic
  • Compatible Tape Type Universal
  • Handle Style Curved
  • Maximum Tape Width 2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 3 in
Maximum Tape Width 2 in
Compatible Core Diameter 3 in to 6 in
Minimum Tape Width 1 3/4 in
Maximum Tape Roll Diameter 2 in

Details

Item Handheld Tape Dispenser
Handle Material Plastic
Compatible Tape Type Universal
Handle Style Curved
Dispenser Style Handheld
Blade Material Stainless Steel
Blade Edge Serrated
Brand and Series Mighty Line
Frame Material Plastic
Adapter Included No

Description

Handheld Tape Dispenser, Handheld, Compatible Core Diameter 3 in to 6 in, Minimum Tape Width 1 3/4 in, Maximum Tape Width 2 in, Color Gray, Orange, Brand and Series Mighty Line, Frame Material Plastic, Handle Material Plastic, Adapter Included No, Blade Edge Serrated, Blade Material Stainless Steel, Compatible Tape Type Universal, Handle Style Curved, Maximum Tape Roll Diameter 2 in, Overall Depth 3 in, Overall Length 7 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.