Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Freezer Floor Tape, Yllw, 2"x100 ft. Roll
Mfr # 2FY
Zoro # G6979450
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Width 2"
- Color Yellow
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # 2FY
- Zoro # G6979450
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 100 ft. |
Width | 2" |
Details
Item | Freerzer Tape |
Color | Yellow |
Pattern | Solid |
Description
Freezer Floor Tape,Yllw,2 In.x100 ft. Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOREM-2000 Fuel Eliminator, 5 Gal. (3WMV1)
- SIGNMISSION No Step 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-R-16-12PK-99835 (FD-2-R-16-12PK-99835)
- KLEIN TOOLS Leather All Purpose Gloves, Large (60608)
- ANSELL R-Chem Impct Glove, Shrt Cuff, 35cm, M/L, PR (074-10)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 2"x100 ft. Roll (2RWCHVB)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (2RGRY)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- MIGHTY LINE Tape, Yel, Reflectiv Center, 4"x75 ft. Roll (4RYREF)
- MIGHTY LINE Ind Floor Tape Markers, Brwn, Vinyl, PK100 (ANGLE3RBRN)
- MIGHTY LINE Floor Tape Dot, Solid, Blue, 3.5", PK102 (BDOT)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings