Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor Tapte Dot, Solid, Yellow, 3.5", PK102
Mfr # YDOT
Zoro # G6979870
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Color Yellow
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # YDOT
- Zoro # G6979870
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3-1/2" |
Details
Item | Floor Marking Tape |
Color | Yellow |
Pattern | Solid |
Description
Floor Tapte Dot,Solid,Yellow,3.5 In.,PK102, Package Quantity 102
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens (100IO)
- SAS SAFETY EAR PLUGS CORDED w/CASE (SA6101)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- MIGHTY LINE Tape, Yel, Reflectiv Center, 4"x75 ft. Roll (4RYREF)
- MIGHTY LINE Floor marking, Black/Yellow, 4inx4in, Roll (MTH470)
- MIGHTY LINE Freezer Floor Tape, Yllw, 2"x100 ft. Roll (2FY)
- MIGHTY LINE Floor marking, Clear, 3 inx3 in, Roll (3FC)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (3RBLK)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- RANDALL HAMMERED STAIR NOSING (3 FT A-1600-H)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings