Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor Tape, Red, 9.5inx9.5in, Octagon, PK20
Mfr # OCT10R
Zoro # G402569577
product price: $142.99
/pk 20, $7.15/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Red
- Thickness 50 mil
- Retroreflective Grade Non-Reflective
- Tape Adhesive Material Rubber
- Performance Temperature Range Not Rated to Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # OCT10R
- Zoro # G402569577
- UPC # 810026494376
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape Width | 9 1/2 in |
Imperial Tape Length | 9 1/2 in |
Imperial Tape WxL | 9 1/2 in x 9 1/2 in |
Details
Item | Floor Marking Tape |
Tape Color | Red |
Thickness | 50 mil |
Retroreflective Grade | Non-Reflective |
Tape Adhesive Material | Rubber |
Performance Temperature Range | Not Rated to Not Rated |
Product Form | Octagon |
Maximum Tape Performance Temperature | Not Rated |
Floor Marking Tape Shape | Octagon |
Glow In The Dark | No |
Tape Backing Material | Vinyl |
Fluorescent | No |
Pattern | Solid |
Minimum Tape Performance Temperature | Not Rated |
Tape Type | Octagon-Shaped |
Legend | No Legend |
Description
Floor Marking Tape, Octagon, Solid, Red, 9 1/2 in, 9 1/2 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, PP, 24 in., Blue, PK1000 (BIX4HSBL)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Record, Pk1000 (1HAC1)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers - 0.75in Dia x 1in White (B33-750-2-342-2)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (3RWCHVRED)
- MIGHTY LINE Corner, Mini, Yellow, 2" L x 3/4" W, PK108 (MCORNERY)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Red, PK200 (RDOT2.7)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 2"x100 ft. Roll (2RWCHVB)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (2RG)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 4" x 100', Yellow/Black, 1/Case (T94100BY)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings