Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor Tape Dot, Solid, White, 3.5", PK102
Mfr # WDOT
Zoro # G6979861
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Color White
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # WDOT
- Zoro # G6979861
- UPC # 00815035011002
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3-1/2" |
Details
Item | Floor Marking Tape |
Color | White |
Pattern | Solid |
Description
Floor Tape Dot,Solid,White,3.5 In.,PK102, Package Quantity 102
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT3)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- GEORGIA BOOT Size 13 Steel Steel Toe Boots, Brown (GB00517 M 130)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (3RBLK)
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- MIGHTY LINE Ind Floor Tape Markers, Brwn, Vinyl, PK100 (ANGLE3RBRN)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (2RG)
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (3RBRN)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- SHURTAPE Film Tape, Black, 50mm x 33m, PK24 (VP 410)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings