Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor Tape Dot, Solid, Red, 3.5", PK102
Mfr # RDOT
Zoro # G6979730
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Color Red
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # RDOT
- Zoro # G6979730
- UPC # 00815035011033
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3-1/2" |
Details
Item | Floor Marking Tape |
Color | Red |
Pattern | Solid |
Description
Floor Tape Dot,Solid,Red,3.5 In.,PK102, Package Quantity 102
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, L (61720)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR (135479-LS)
- SAFETY ZONE Gloves, Nitrile-Coated, Extra-Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXXLG)
- CAROLINA SHOE Size 16 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (505)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (4RP)
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (6RGRY)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, White, PK50 (ARROW10W)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Yllw, PK50 (ARROW10Y)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Black Grit, PK4 (HTTG0624BP4)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings