Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor Tape Dot, Solid, Black, 3.5", PK102
Mfr # BLKDOT
Zoro # G6979362
product price: $85.00
/pk 102, $0.83/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Color Black
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # BLKDOT
- Zoro # G6979362
- UPC # 00815035011040
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3-1/2" |
Details
Item | Floor Marking Tape |
Color | Black |
Pattern | Solid |
Description
Floor Tape Dot,Solid,Black,3.5 In.,PK102, Package Quantity 102
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Kids Sunglasses (SG-0739)
- NEVS Direct Thermal Slide Label, 15/16" x 15/16", 3 Across White (CB-SL-T-3)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 085)
- BRADY Battery Cable Lockout, PK24 (150823)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (3RWCHVRED)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE2.75)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- MIGHTY LINE Freezr Floor Tape, Yellow, 4"x100 ft. Roll (4FY)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (6RWCHVRED)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- 3M Anti-Slip Tape, White, 60ft.Lx6inH (280-6X60)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings