Shop All Striping & Marking Applicators
Mighty Line
Floor Tape Applier, 15" H, 4" Ma, Tape W
Mfr # MLiner
Zoro # G9253980
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 to 4 in Wide Rolls
- Color Black/Yellow
- Overall Height 15 in
- Max. Tape Width 4 in
- Core Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # MLiner
- Zoro # G9253980
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Overall Height | 15 in |
Max. Tape Width | 4 in |
Core Size | 3 in |
Wheel Size | 3 in |
Minimum Tape Core Diameter | 3 in |
Maximum Tape Roll Diameter | 3 in |
Maximum Tape Width | 4 in |
Minimum Tape Core Size | 3 in |
Maximum Tape Core Size | 3 in |
Details
For Use With | 2 to 4 in Wide Rolls |
Color | Black/Yellow |
Number of Wheels | 1 |
Grip Material | Plastic |
Primary Material | Plastic |
Description
Floor Tape Applicator, Minimum Tape Core Size 3 in, Maximum Tape Core Size 3 in, Maximum Tape Width 4 in, Number of Wheels 1, Overall Height 15 in, Wheel Size 3 in, Primary Material Plastic, Grip Material Plastic
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, High Gloss Finish, Classic Gray, Water Base (208072)
- RAE Traffic Zone Marking Paint, 5 gal., Handicap Blue, Latex Acrylic -Based (3905-05)
- TOUCHNTONE Hunter Green, Gloss, 10 oz (55271830)
- RUST-OLEUM 1 gal Floor Coating Kit, Semi-gloss Finish, Silver Gray, Solvent Base (251763)
- MIGHTY LINE Tape Applier, 39 in H, 6 in Ma, Tape W (MLINER6)
- RUST-OLEUM Striping Machine (206346)
- RUST-OLEUM Marking Device, SpraySmart Paint (275124)
- RUST-OLEUM Striping Wand, 3 ft., Plastic (2388000)
- KRYLON Wheeled Marking Wand For Marking Paint and Chalk, Steel/Plastic, 34 in Length (K07096)
- SEYMOUR MIDWEST Marking Gun (Z-605)
- IRWIN Irwin Strait-Line 586-65104 5 Lb. White Marking Chal (586-65104)
- Mighty Line Striping & Marking Applicators