Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor marking, Yellow, 9.5 in, Circle, PK20
Mfr # DOT10Y
Zoro # G902161820
product price: $85.15
/pk 20, $4.26/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Thickness 50 mil
- Retroreflective Grade Non-Reflective
- Tape Backing Material Vinyl
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # DOT10Y
- Zoro # G902161820
- UPC # 810026494345
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape Width | 9 1/2 in |
Imperial Tape Length | 10 in |
Imperial Tape WxL | 9 1/2 in x 10 in |
Imperial Tape Shape Diameter | 9 1/2 in |
Details
Item | Floor Marking Tape |
Tape Color | Yellow |
Thickness | 50 mil |
Retroreflective Grade | Non-Reflective |
Tape Backing Material | Vinyl |
Pattern | Solid |
Legend | No Legend |
Performance Temperature Range | 55 Degrees F to 150 Degrees F |
Fluorescent | No |
Minimum Tape Performance Temperature | 55 Degrees F |
Adhesion to Steel | 50 oz/in |
Glow In The Dark | No |
Tape Type | Disc-Shaped |
Product Form | Circle |
Maximum Tape Performance Temperature | 150 Degrees F |
Floor Marking Tape Shape | Circle |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Circle, Solid, Yellow, 9 1/2 in, 10 in, 9 1/2 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, COYOTE BROWN (221239-498)
- HARDLINE PRODUCTS Number 8 Decal, 3" White Vinyl, PK10 (3SCWP8)
- MILWAUKEE TOOL Gloves, Work, Fingerless, 2X Large (48-22-8744)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-DG_12x18 (T1-1871-DG_12x18)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (6RG)
- MIGHTY LINE Floor Tape Dot, Solid, Blue, 3.5", PK102 (BDOT)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (6RB)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- MIGHTY LINE Tape, Yel, Reflectiv Center, 4"x75 ft. Roll (4RYREF)
- MIGHTY LINE Ind Floor Tape Markers, Dot, White, PK200 (WDOT2.7)
- MIGHTY LINE Ind Floor Tape, Roll, Orange/Blue, Vinyl (4ROBCTR)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings