Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor marking, Yellow, 4 inx4 in, Roll
Mfr # 4RYREFCTR
Zoro # G702161860
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Thickness 50 mil
- Retroreflective Grade Reflective
- Pattern Solid with Center Line
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Line
- MFR # 4RYREFCTR
- Zoro # G702161860
- UPC # 815035013587
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape Shape Diameter | 4 in |
Imperial Tape WxL | 4 in x 75 ft |
Imperial Tape Width | 4 in |
Imperial Tape Length | 75 ft |
Details
Item | Floor Marking Tape |
Tape Color | Yellow |
Thickness | 50 mil |
Retroreflective Grade | Reflective |
Pattern | Solid with Center Line |
Legend | No Legend |
Tape Backing Material | Vinyl |
Glow In The Dark | No |
Fluorescent | No |
Adhesion to Steel | 50 oz/in |
Tape Adhesive Material | Rubber |
Product Form | Continuous Roll |
Maximum Tape Performance Temperature | 180 Degrees F |
Tape Type | Reflective |
Tape Properties | Beveled Edges |
Minimum Tape Performance Temperature | 50 Degrees F |
Performance Temperature Range | 55 Degrees F to 150 Degrees F |
Description
Floor Marking Tape, Continuous Roll, Solid with Center Line, Yellow, 4 in, 75 ft, 4 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M 11327-00000-20 (11327-00000-20 3M)
- SELLSTROM Faceshield Flip Window, Shade 5 IR, 8x8in (S32155)
- RUGGED RIDGE JERRY CAN, RED, 20L, METAL (17722.31)
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- MIGHTY LINE Floor Marking Tape, Roll, White, Solid, PVC (3RW)
- MIGHTY LINE Floor marking, Yellow, 9.5 in, Circle, PK20 (DOT10Y)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Red, PK200 (RDOT2.7)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (2RGRY)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings