Shop All Anti-slip tapes, Treads & Stair Nosings
Mighty Line
Floor marking, Yellow, 3 inx3 in, Roll
Mfr # MT301
Zoro # G102161873
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Thickness 50 mil
- Retroreflective Grade Non-Reflective
- Tape Backing Material Vinyl
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # MT301
- Zoro # G102161873
- UPC # 810026493874
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape WxL | 3 in x 100 ft |
Imperial Tape Shape Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Details
Item | Floor Marking Tape |
Tape Color | Yellow |
Thickness | 50 mil |
Retroreflective Grade | Non-Reflective |
Tape Backing Material | Vinyl |
Legend | No Legend |
Pattern | Solid |
Tape Adhesive Material | Rubber |
Product Form | Continuous Roll |
Minimum Tape Performance Temperature | 50 Degrees F |
Fluorescent | No |
Glow In The Dark | No |
Adhesion to Steel | 50 oz/in |
Maximum Tape Performance Temperature | 180 Degrees F |
Performance Temperature Range | 55 Degrees F to 150 Degrees F |
Tape Properties | Beveled Edges |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 3 in, 100 ft, 3 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, White, 1 PR, NIOSH (D3071)
- NMC Caution Low Clearance Sign (C552AB)
- LYLE Speed Limit 10 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-10-18DA (R2-1-10-18DA)
- HOTHANDS Hand Warmers, HotHands, Up to 10 Hours, Hands/Gloves/Pockets, 2 Pack (HH2)
- MIGHTY LINE Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll (2RYCHVM)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (2RGRY)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Purple, PK100 (PDOT)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- Mighty Line Anti-slip tapes, Treads & Stair Nosings