Shop All Marking and Warning Tapes
Mighty Line
Floor Marking Tape, T, 2In W, 6In L, PK100
Mfr # GREENT
Zoro # G4899255
product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM D 882, PSTC-101D
- Adhesion Strength 83 oz/in
- Tape Strip Length 6 in
- Glow-in-the-Dark No
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Line
- MFR # GREENT
- Zoro # G4899255
- UPC # 815035010944
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 6 in |
Width | 2 in |
Imperial Tape Length | 6 in |
Imperial Tape WxL | 2 in x 6 in |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, T, Solid, Green, 2 in, 6 in, 55 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Boot Savers Disposable Shoe Cover, Black, L, PR, PK100 (6330)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473T23 (473T23)
- BUFFALO Polypro Coverall 3X Hooded Bag (68507)
- KINCO Kinco 1930 M Men Grain Cowhide Leather Chopper Mitten - Medium (120507)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RR)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RYCHV)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape Angles, 6" x 6" x 2", Yellow, 24/Case (T9662Y)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RYCHV)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Blk, PK100 (ANGLEBLK)
- MIGHTY LINE Marking Tape, Roll, 2In W (2RYLUM)
- 3M Vinyl Tape, 1/8" x 36 yd. (70006767894)
- Mighty Line Marking and Warning Tapes